Zoro Homepage

Serological Pipette Holder 5-Pocket, PETG

  • Mfr # PGSERPIP5-T

  • Zoro # G007150101


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Lab Rack Capacity
Holds 5 Types of Serological Pipettes
Number of Compartments
5
Length
11 19/64 in
Height
18 45/64 in
Width
4 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGSERPIP5-T
Zoro #
G007150101
UPC #
-
Country of Origin
United States

Dimensions

Length
11 19/64 in
Height
18 45/64 in
Width
4 29/32 in
Compartment Length
11 in
Compartment Width
4 1/2 in
Overall Length
11 1/4 in
Overall Width
4 7/8 in
Overall Height
18 3/4 in

Details

Lab Rack Capacity
Holds 5 Types of Serological Pipettes
Number of Compartments
5
Color
Clear
For Use With
Pipettes
Material
PETG
Product Type
Serological Pipette Holder
Item
Serological Pipette Holder
Includes
High Bond Tape Mount
Total Holding Capacity
(5) Serological Pipettes
Compatible Product Type
Serological Pipettes
Autoclavable
No

Description

Item Serological Pipette Holder, Mounting Type VHB Tape, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 18 45/64 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes High Bond Tape Mount, Lab Rack Capacity Holds 5 Types of Serological Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.