Serological Pipette Holder 5-Pocket, PETG
Mfr # PGSERPIP5
Zoro # G507150076
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Lab Rack Capacity
Holds 5 Types of Serological Pipettes
For Use With
Pipettes
Product Type
Serological Pipette Holder
Width
4 29/32 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGSERPIP5
Zoro #
G507150076
UPC #
-
Country of Origin
United States
Dimensions
Width
4 29/32 in
Height
18 45/64 in
Length
11 19/64 in
Compartment Length
11 in
Overall Width
4 7/8 in
Compartment Width
4 1/2 in
Overall Height
18 3/4 in
Overall Length
11 1/4 in
Details
Lab Rack Capacity
Holds 5 Types of Serological Pipettes
For Use With
Pipettes
Product Type
Serological Pipette Holder
Item
Serological Pipette Holder
Material
PETG
Number of Compartments
5
Color
Clear
Compatible Product Type
Serological Pipettes
Includes
5 Pocket, Countertop
Autoclavable
No
Total Holding Capacity
(5) Serological Pipettes
Description
Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 18 45/64 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes 5 Pocket, Countertop, Lab Rack Capacity Holds 5 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.