Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serological Pipette Holder, Acrylic

  • Mfr # RGSRPIPAC-BRK

  • Zoro # G807150110


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
4 in
Number of Compartments
4
Color
Clear
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGSRPIPAC-BRK
Zoro #
G807150110
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
4 in
Height
16 in
Compartment Length
10 1/2 in
Overall Length
11 in
Overall Width
4 in
Overall Height
16 in
Compartment Width
3 1/2 in

Details

Item
Serological Pipette Holder
Number of Compartments
4
Color
Clear
For Use With
Pipettes
Material
Acrylic
Lab Rack Capacity
Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Product Type
Serological Pipette Holder
Autoclavable
No
Total Holding Capacity
(4) Serological Pipettes
Compatible Product Type
Pipettes
Includes
Pipette Controller Bracket

Description

Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 4 in, For Use With Pipettes, Includes Pipette Controller Bracket, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.