Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serological Pipette Holder, Acrylic

  • Mfr # RGSRPIPAC-M

  • Zoro # G607150105


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Lab Rack Capacity
Holds 4 Types of Serological Pipettes
Number of Compartments
4
For Use With
Pipettes
Color
Clear
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGSRPIPAC-M
Zoro #
G607150105
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
11 in
Height
16 in
Compartment Width
3 1/2 in
Overall Height
16 in
Overall Width
4 in
Compartment Length
10 1/2 in
Overall Length
11 in

Details

Lab Rack Capacity
Holds 4 Types of Serological Pipettes
Number of Compartments
4
For Use With
Pipettes
Item
Serological Pipette Holder
Color
Clear
Product Type
Serological Pipette Holder
Material
Acrylic
Autoclavable
No
Compatible Product Type
Pipettes
Includes
Powerful Magnet Mount
Total Holding Capacity
(4) Serological Pipettes

Description

Item Serological Pipette Holder, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 4 in, For Use With Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 4 Types of Serological Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.