Zoro Homepage

Serological Pipette Holder w/Door, PETG

  • Mfr # DRSRPIP-BRK

  • Zoro # G307150177


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Product Type
Serological Pipette Holder
Material
PETG
Height
16 19/64 in
Width
5 1/2 in
Lab Rack Capacity
Holds 4 Types of Serological Pipettes and 1 Pipette Aid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRSRPIP-BRK
Zoro #
G307150177
UPC #
-
Country of Origin
United States

Dimensions

Height
16 19/64 in
Width
5 1/2 in
Length
16 1/2 in
Compartment Width
16 3/4 in
Overall Depth
5 1/2 in
Overall Height
16 1/4 in
Overall Length
16 3/4 in
Overall Width
5 1/2 in
Compartment Length
5 in

Details

Product Type
Serological Pipette Holder
Material
PETG
Item
Serological Pipette Holder
Lab Rack Capacity
Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Number of Compartments
4
Color
Clear
For Use With
Serological Pipette
Total Holding Capacity
(4) Serological Pipettes
Autoclavable
No
Compatible Product Type
Serological Pipettes

Description

Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 16 19/64 in, Length 16 1/2 in, Width 5 1/2 in, For Use With Serological Pipette, Includes Not Applicable, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.