Zoro Homepage

Short Serological Pipette Holder, 10 in H

  • Mfr # SRPIPSHRT

  • Zoro # G507150144


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Lab Rack Capacity
Holds 4 Types of Serological Pipettes
For Use With
Pipettes
Number of Compartments
4
Product Type
Serological Pipette Holder
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPIPSHRT
Zoro #
G507150144
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
10 13/64 in
Width
6 in
Compartment Width
2 3/4 in
Overall Length
10 1/4 in
Compartment Length
10 in
Overall Width
6 in
Overall Height
10 in

Details

Item
Serological Pipette Holder
Lab Rack Capacity
Holds 4 Types of Serological Pipettes
For Use With
Pipettes
Number of Compartments
4
Product Type
Serological Pipette Holder
Color
Clear
Material
PETG
Compatible Product Type
Pipettes
Total Holding Capacity
(4) Serological Pipettes
Autoclavable
No

Description

Item Serological Pipette Holder, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 10 in, Length 10 13/64 in, Width 6 in, For Use With Pipettes, Lab Rack Capacity Holds 4 Types of Serological Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.