Zoro Homepage

Vaccine/Procedure Caddy, 18.2 in L

  • Mfr # VAXCADL

  • Zoro # G507150137


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Product Type
Vaccine/Procedure Caddy
Overall Length
18 1/4 in
Material
Polycarbonate
Overall Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAXCADL
Zoro #
G507150137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 1/4 in
Overall Width
11 1/2 in
Overall Height
2 1/2 in

Details

Item
Vaccine/Procedure Caddy
Color
Clear
Product Type
Vaccine/Procedure Caddy
Material
Polycarbonate
Compatible Product Type
IV Start Supplies, Phlebotomy Supplies, Vaccine Administration Supplies, Syringes, Alcohol Wipes

Description

Vaccine/Procedure Caddy, Number of Compartments Not Applicable, Material Polycarbonate, Color Clear, Overall Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.