
APC-43 Hook Switch, Black
Mfr # 85Q55AA
Zoro # G914898141
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
13.39 in
Depth
2.76 in
Width
9.06 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85Q55AA
Zoro #
G914898141
UPC #
-
Country of Origin
Mexico
Dimensions
Length
13.39 in
Depth
2.76 in
Width
9.06 in
Details
Color
Black
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
For Use With
Cisco desk phones
Description
Electronic Hook Switch EHS cable eliminates the need for a handset lifter and lets you quickly answer and end calls. Easy-to-use design makes installing this cable quick and simple. Cable works with Cisco desk phones not included and may work with additional manufacturers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.