Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly Blackwire 3220, Binaural, Over The Head Headset 209745-101

Blackwire 3220, Binaural, Over The Head Headset (Discontinued)

  • Mfr # 209745-101
  • Zoro # G502684668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209745-101
Zoro #
G502684668
UPC #
17229160170
Country of Origin
Mexico

Details

Color
Black
Weight
0.3 lbs
Material
Leatherette
Features
USB Connectivity
For Use With
Mobile; PC; Tablet

Description

The Blackwire 3200 series of corded UC headsets are durable, comfortable, simple to use and easy to deploy. Signature audio delivers clear, natural and rich audio. You can easily manage calls from your PC using USB, USB-Type C or use the 3.5 mm connection to plug directly into a smartphone or tablet. Two different wearing styles - stereo or monaural, help to accommodate every work style. Blackwire 3200 Series offers top-notch UC features at a price you can afford.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.