Zoro Homepage

CS540A Convertible DECT Headset, Wireless, Black

  • Mfr # 80R99AA

  • Zoro # G414898160


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Recycled
No
Depth
4.53 in
Length
8.27 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R99AA
Zoro #
G414898160
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4.53 in
Length
8.27 in
Width
5.51 in

Details

Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Color
Black
Recycled Post Consumer Waste
0%
Earpiece Design
Over-the-ear
Sound Pressure Level
118 dB
Earpiece Type
Monaural
Microphone Technology
Noise Cancelling
Wireless Operating Distance
393.7 ft
Microphone Design
Boom
Sound Pressure Level (A-Weighted)
118 dB(A)
Connectivity Technology
Wireless
Wireless Technology
DECT
Sound Mode
Mono
Battery Talk Time
7 hrs
Noise Canceling
Yes
Item
Earset
Application
Voice Call, Desk Phone, Conferencing
Standards
TAA Compliant
Features
Flexible, Wideband Audio, Acoustic Shock Protection, Hands-free, Digital Signal Processing (DSP), Convertible Design, SoundGuard Technology, Comfortable, Electronic Hook Switch (EHS) Capable

Description

Poly CS540A Convertible DECT Headset delivers professional performance so you can get more done even when you're on the move. Noise-canceling mic reduces background noise interruptions, ensuring great audio quality. SoundGuard acoustic-limiting technology protects against acoustic shock AS by limiting sounds to below 118 A-weighted decibels for your listening comfort and protection against audio spikes. DECT technology allows better audio quality and eliminates interference from Wi-Fi networks so calls stay safe and secure. Choose between narrowband audio to extend talk time or advanced wideband audio for high-definition voice quality. Enhanced Digital Signal Processing DSP provides more natural sound, delivering clear audio the way it's intended to be heard. Roam confidently up to 400' from the headset base. Conference up to four headsets on a single base to easily collaborate. Convertible design features three wearable options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.