
EncorePro, HW720 - EncorePro Over-the-head Binaural Headset (Discontinued)
- Mfr # 78714-101
- Zoro # G900029795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78714-101
Zoro #
G900029795
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.5"
Width
6.9"
Details
Features
Reinforced, Lightweight, Wideband Audio, Durable, SoundGuard Technology, Comfortable, Quick Disconnect
Color
Black
Product Type
Headset
Compatibility
PC, Desk Phone
Description
EncorePro, HW720 - EncorePro Over-the-head Binaural Headset
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.