Motor Oil, Petroleum, 8 Oz., Amber
Mfr # PG2CYC
Zoro # G8095440
product price: $5.72
/eaKey Features
Base Oil - Engine and Motor Oils
Conventional
Size
8 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG2CYC
Zoro #
G8095440
UPC #
009114752003
Country of Origin
United States
Dimensions
Size
8 oz
Container Size
8 fl oz
Details
Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Amber
Container Type
Bottle
Flash Point
158 Degrees F
Specific Gravity
0.90 at 60.1 Degrees F
For Use With
Air Cooled 2-Cycle Engines
Application
Lawn and Garden
Viscosity @ 100C
10.2
Base
Petroleum
Series
2 Cycle
SAE Grade
Not Specified
Base Oil
Conventional
SAE Viscosity Grade
Not Specified
Base Formulation
Conventional
Engine Cycle
2-Cycle
Viscosity @ 100 Deg C
10.2 cSt
Odor
Petroleum
Description
2-Cycle Engine Oil, Series 2 Cycle, Container Size 8 fl oz, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Color Amber, Container Type Bottle, Engine Cycle 2-Cycle, Flash Point 158 Degrees F, Odor Petroleum, Specific Gravity 0.90 at 60.1 Degrees F, Viscosity @ 100 Deg C 10.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.