Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly Guard Water Powder Solution, 5 lb. Size GA65N

Water Powder Solution, 5 lb. Size (Discontinued)

  • Mfr # GA65N
  • Zoro # G4607727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA65N
Zoro #
G4607727
UPC #
818125000337
Country of Origin
Unknown

Dimensions

Size
5 lb

Details

Item
Water Powder Solution
Type
Filtration
For Use With
Chemical Feed Pump Into Raw Water
Function
Prevent Hard Water Scale and Iron Staining In Commercial, Industrial and Residential Potable Water Applications
Standards
ASF/ANSI 60, NSF
Testing Parameter
For Hardness, Water Scale, Corrosion, Iron Build Up

Description

Water Powder Solution, For Use With Chemical Feed Pump Into Raw Water, Standards ASF/ANSI 60, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.