Zoro Homepage

Water Solution System, 3 lb. Size

  • Mfr # GP63N

  • Zoro # G4607736


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Size
3 lb
Form
Crystals
Standards
NSF/ANSI 60
Type
Filtration
For Use With
Filter Housings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP63N
Zoro #
G4607736
UPC #
818125000603
Country of Origin
United States

Dimensions

Size
3 lb
Container Size
3 lb

Details

Item
Scale Inhibitor
Form
Crystals
Standards
NSF/ANSI 60
Type
Filtration
For Use With
Filter Housings
Testing Parameter
For Hardness, Water Scale, Corrosion, Iron Build Up
Function
Prevents Hard Water Scale and Iron Build-Up In Water Systems, Equipment and Appliances By Forming A Protective Coating On The Surface Areas with Continual Exposure to Water
Container Type
Bottle
Product Type
Scale and Rust Preventer
Cleaner Functions
Prevents Corrosion
Series
Poly Guard

Description

Scale Inhibitor, Cleaner Functions Prevents Corrosion, Container Size 3 lb, Container Type Bottle, For Use With Filter Housings, Form Crystals, Product Type Scale and Rust Preventer, Series Poly Guard, Standards NSF/ANSI 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.