Zoro Homepage
This item is Discontinued.
Poly-Planar 5" 2 Way Marine Speaker W/ 2 Grills Included MA7050

5" 2 Way Marine Speaker W/ 2 Grills Included (Discontinued)

  • Mfr # MA7050
  • Zoro # G5404656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA7050
Zoro #
G5404656
UPC #
731128941011
Country of Origin
China

Description

MA7050 - 5" Premium Round Speaker. 5 inch 2-way marine speaker. Upgraded waterproof design supplied with both white and graphite gray grills. Power handling capability of 160 watts/pair., Features: , Colorfast plastic frame withstands UV rays, Supplied with both white and graphite grills, Waterproof construction throughout, Ferro-fluid filled neodymium tweeter , Specifications: Frequency Response: 95Hz to 20 KHz (2 Way), SPL: 85dB, Cone Size: 5" (127mm), Peak Power: 160 watts/pair, Continuous Power: 80 watts RMS/pair, Mounting Depth: 2 31/64" (63mm), Speaker Impedance: 4 ohm, Overall Diameter: 6 5/16" (160mm), Cutout Diameter: 4 51/64" (122mm), Weight: 1.85 lbs per Speaker .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.