Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar 5' Ipod Cable For Mr45 And Mrd80 IPC4580

5' Ipod Cable For Mr45 And Mrd80 (Discontinued)

  • Mfr # IPC4580
  • Zoro # G4898723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPC4580
Zoro #
G4898723
UPC #
731128940847
Country of Origin
China

Description

Navigator Compass. Navigator Compass Features: 4-1/2" PowerDamp Flat Card Dial with Large Numerals, Brushed Stainless Housing, Ideal for both Power and Sail Boats, Fits all Popular Sailboat Steering Pedestals, Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Internal Gimbal Systems for Maximum Stability During Adverse Pitch and Roll Conditions, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber Lines, High Temperature Construction for Extended Operating Range, Custom Fitted Protective Covers Available (weather shield model no. WS-P), Easily Installed, Fits 5.25" (13.35 cm) Mounting Hole , 100% Repairable, , Approx. Shipping Weight: 3lbs 10oz (1.65 kg), Notes: For Navigators built before 1986 please see the service manual page 6-12 or contact Ritchie for replacement lighting., 12 volt lighting standard - 24 & 32 volt lighting options are available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.