Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar 5" Two-Way Led Self Draining Spa Speaker MA4052LG

5" Two-Way Led Self Draining Spa Speaker (Discontinued)

  • Mfr # MA4052LG
  • Zoro # G5077248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA4052LG
Zoro #
G5077248
UPC #
-
Country of Origin
Taiwan, Province of China

Description

5" 2-Way LED Self Draining Spa Speaker - Light Gray. Features: 1 " piezo tweeter. 5.3 oz driver magnet. Audio-signal-synched LED performance. Socket head capped screws. Max power: 60W. Impedance: 4 Ohm. Self-draining speaker cone will not collect water regardless of mounting Specifications: Dimensions: OD-5.83 inches (148 mm). Depth: 2.77 inches (70.25 mm). Minimum installation depth: 2.56 inches (65 mm). Weight: 1.15 lbs. (520 grams).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.