Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Amplifier, 400W, Gray, Water Resistant ME400D

Amplifier, 400W, Gray, Water Resistant (Discontinued)

  • Mfr # ME400D
  • Zoro # G0156147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME400D
Zoro #
G0156147
UPC #
731128940601
Country of Origin
China

Dimensions

Width
6.7"
Height
1.8"
Depth
11 in
Overall Height
1 7/8 in
Overall Width
10 7/8 in
Overall Depth
6 3/4 in

Details

Item
Amplifier
Color
Gray
Bluetooth Compatible
No
Waterproof
Water Resistant
Inputs
2
Watts/Channel
400 W
Product Type
Amplifier
Features
Thermal Protection, Short Protection, 2 Ohm Stable
Number of Input Ports
2
Watts per Channel
400 W
Speaker Maximum Impedance
2 ohm
Resistance Properties
Corrosion Resistant

Description

Amplifier, Bluetooth Compatible No, Color Gray, Features Gold-Plated RCA Jacks and Terminals, Thermal and Overload Protection Circuitry, Number of Input Ports 2, Overall Depth 6 3/4 in, Overall Height 1 7/8 in, Overall Width 10 7/8 in, Product Type Amplifier, Resistance Properties Corrosion Resistant, Speaker Maximum Impedance 2 ohm, Watts per Channel 400 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.