Zoro Homepage
This item is Discontinued.
Poly-Planar Amplifier, 50W, White, 1 Input MP3-KIT-A

Amplifier, 50W, White, 1 Input (Discontinued)

  • Mfr # MP3-KIT-A
  • Zoro # G0155970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP3-KIT-A
Zoro #
G0155970
UPC #
731128823607
Country of Origin
China

Details

Item
MP3 Kit
Includes
3.5 mm Mp3 Adapter, Amplifier, Coaxial Speakers
Color
White
Watts/Channel
50 W
Bluetooth Compatible
No
Waterproof
Yes
Inputs
1
Product Type
MP3 Kit
Watts per Channel
50 W
Features
Volume Control
Number of Input Ports
1
Resistance Properties
Waterproof

Description

MP3 Kit, Bluetooth Compatible No, Color White, Features Volume Control, Includes 3.5 mm Mp3 Adapter, Amplifier, Coaxial Speakers, Number of Input Ports 1, Product Type MP3 Kit, Resistance Properties Waterproof, Watts per Channel 50 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.