Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Ma-Oc8 8" Round Waterproof Blue Led Lit MA-OC8

Ma-Oc8 8" Round Waterproof Blue Led Lit (Discontinued)

  • Mfr # MA-OC8
  • Zoro # G5078465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-OC8
Zoro #
G5078465
UPC #
731128941332
Country of Origin
Taiwan, Province of China

Description

Helmsman Compass. Helmsman Compass Features: 3-3/4" PowerDamp Flat Dial, Easily Installed, Fits 4" (10.16cm) Mounting Hole , Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber Lines, High Temperature Composite Construction for Extended Operating Range, Custom Fitted Protective Covers Available, 100% Repairable, , Approx. Shipping Weight: 2lbs (907g), Notes: All magnetic compasses come standard with 12 volt lighting. 24 & 32 volt lighting options are available., 12 volt lighting standard - 24 & 32 volt lighting options are available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.