
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA1000RB
Zoro #
G4676464
UPC #
731128100012
Country of Origin
Taiwan, Province of China
Description
VHF Extension Speakers Flush Mount, Part Number: MA-1000R, This thin, dual cone waterproof communications speaker with 20 watts of power is ideal for use as a VHF remote. Designed for flush mounting, it fits into a 4- diameter cutout. Comes equipped with a mini-plug., Features, Completely waterproof and corrosion-proof, Features stainless steel grills, sturdy plastic frames, polypropylene speaker cones and teflon-coated wires, deal for use as a VHF remote, Available in black or white , Specifications, Peak Power: 20W Each, Speaker Impedance: 4 ohms, Cutout Diameter: 4-3/8" (110mm), Overall Diameter: 5-15/16" (151mm), Mounting Depth: 1-5/8" (41mm), Per Unit Weight: 0.65 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.