Zoro Homepage
This item is Discontinued.
Poly-Planar Ma1610 White 5.25" Enclosed-Flush 140W MA1610

Ma1610 White 5.25" Enclosed-Flush 140W (Discontinued)

  • Mfr # MA1610
  • Zoro # G6576885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1610
Zoro #
G6576885
UPC #
731128161006
Country of Origin
Taiwan, Province of China

Description

5- " Premium Enclosed Flush, Part Number: MA-1610 , MA1610 is a Low Magnetic Field speaker and is a two-way speaker that can be used as a freestanding enclosed speaker, or the back cover may be removed for flush mounting. Peak power 140W/pair,Features, Low magnetic field speaker, Can be used as a freestanding enclosed speaker or flush mount, Available in white color only , Specifications, Cone Size: 5-1/2" (133mm), Peak Power: 70W per speaker, Continuous Power: 35W RMS/speaker, Speaker Impedance: 4 ohms, Overall Dimension: 6-5/8" x 6-5/8;" (167mm x 167mm), Per Unit Weight: 1.95 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.