Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Ma3013G Grey 3" Flush Mount Speakers MA3013G

Ma3013G Grey 3" Flush Mount Speakers (Discontinued)

  • Mfr # MA3013G
  • Zoro # G4644264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA3013G
Zoro #
G4644264
UPC #
731128000060
Country of Origin
Taiwan, Province of China

Description

Round Flush-Mount Component Speaker in Gray. The MA3013 is a 3" Flush mount speaker are great for installations where mounting space is limited. This compact speaker is designed to be used alone or conjunction with the MS series Subwoofer systems. Ideal for mounting in flybridge overheads, smaller cabins or wherever space is at a premium.. Features 3" Cone. 60W, Flush Mount, Midrange Speaker. White or Metallic Gray. Low Magnetic Field. Waterproof construction throughout. Powder coated stainless steel grill. Mounting Hardware & Speaker Wire Included. Quick Connect Terminals. Meets or Exceeds 600hrs ASTM UV & Salt Spray Test Specifications Frequency Response: 70Hz to 20KHz (Single cone). SPL: 83dB. Peak Power: 60W per speaker. Continuous Power: 30W RMS/speaker. Speaker Impedance: 4 ohms. Weight (each): 0.50 lb. Outside Grill: 3-9/16" (89mm). Mounting Depth: 1-1/2" (37mm). Cutout: 2-7/8" (72mm). Cone Size: 3" (76mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.