Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Ma3030G 3" Box Grey MA3030G

Ma3030G 3" Box Grey (Discontinued)

  • Mfr # MA3030G
  • Zoro # G4638305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA3030G
Zoro #
G4638305
UPC #
731128000053
Country of Origin
Taiwan, Province of China

Description

Component Box Speakers in Gray, Part Number: MA-3030G , The MA 3030 Box Speakers are a 3" Speaker with separate Tweeter designed to be bracket mounted for interior or Outdoor/Deck applications. The "U" style bracket is designed with many screw mount options. This component speaker is available in white or metallic gray color and would be the perfect companion to our MS series subwoofers. They are easily mounted in either the horizontal or vertical orientation with the supplied bracket., Features, Completely Waterproof, Powder coated stainless bracket, Gold-plated Binding Posts, Powder coated stainless steel grill, Mounting hardware and speaker wire included, 3" 60W, 2-way box speaker, Available in White or Metallic Gray , Specifications, Frequency Response: 65 Hz to 20KHz (2 way), SPL: 82dB, Peak Power: 60W per speaker, Speaker Impedance: 4 ohms, Weight (each): 1.35 lbs, Cone Size: 3" (76mm), Continuous Power: 40W RMS/speaker, Dimension: 6-1/2" x 3-7/8" x 4-1/8 (164mm x 98mm x 105mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.