Zoro Homepage
This item is Discontinued.
Poly-Planar Ma4055 (B) Round 80 Watts Per Pair 40 Each MA4055B

Ma4055 (B) Round 80 Watts Per Pair 40 Each (Discontinued)

  • Mfr # MA4055B
  • Zoro # G6847925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA4055B
Zoro #
G6847925
UPC #
731128405513
Country of Origin
Taiwan, Province of China

Description

5" 2 Way Coax - Integral Grill Speaker, Part Number: MA-4055 , MA-4055 is a 5" cone size two-way coaxial speaker. This speaker featured a rugged waterproof design, teflon-coated wires, plastic grills, polypropylene cones, mylar tweeters and plastic frames, to provide years of trouble-free service. Ultra-low magnetic field speakers eliminates the problem of speakers magnets affecting navigation equipment such as compasses and autopilots. Peak power handling capability 80 watts/pair, Features, Ultra-low magnetic field speaker, Ideal replacement speakers for boaters who want to upgrade to waterproof speakers without changing the cutout size, Integral grills allow for simple, one-piece installation, Stainless steel mounting harware included, Available in Black and White , Specifications, Frequency response: 60Hz to 20KHz (2 way), SPL: 89dB, Type: 2-way Coaxial, Cone Size: 5" (127mm), Speaker Impedance: 4 ohms, Peak Power: 80W per pair, Continuous Power: 40W RMS/pair, Weight: 1.20 lbs per unit weight, Outside Diameter: 5-15/16" (150mm), Cutout Diameter: 4-7/16" (112mm), Mounting Depth: 2-1/4" (56mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.