Zoro Homepage
This item is Discontinued.
Poly-Planar Ma5950 White Oval 160 Watts MA5950

Ma5950 White Oval 160 Watts (Discontinued)

  • Mfr # MA5950
  • Zoro # G6848792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA5950
Zoro #
G6848792
UPC #
731128595009
Country of Origin
Taiwan, Province of China

Description

6" x 9" Premium Oval, Part Number: MA-5950 , Medium powered three-way oval speakers designed for full range sound capability. Like the other speakers in the Premium Series, they are Low Magnetic Field, so you can mount them anywhere. Maximum peak power 160 watts/pair. Fits most 6" x 9" speaker cutouts,Features, Low Magnetic Field Speaker, Fit most 6" x 9" cutouts, Available in white color only , Specifications, Frequency Response: 50Hz to 20KHz (3 way), SPL: 88dB, Peak Power: 160W per pair, Continuous Power: 80W RMS/pair, Speaker Impedance: 4 ohms, Mounting Depth: 3-7/16" (87mm), Overall Dimension: 10-3/8" x 7-3/4" x 4-3/4" (263mm x 196mm x 120mm), Cutout Dimension: 8-7/16" x 5-15/16" (213mm x 150mm), Weight: 3.30 lbs per Speaker, Cone Size: 6" x 9" (152mm x 229mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.