
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA6500
Zoro #
G6848573
UPC #
731128650005
Country of Origin
Taiwan, Province of China
Description
5-1/4" Platinum Round, Part Number: MA-6500 , High power, multi-component, round speaker with a clean, contemporary design high power unit in a 5-1/4" round two-way speaker. A 1" tweeter is mounted across the main cone. Flush mount. MA-6500 are 320W/ pair,Features, Colorfast plastic frame withstands UV rays, Waterproof design, Rugged powder coated stainless steel grill, 2-way design with mylar tweeter and midrange, Available in White only , Specifications, Frequency Response: 55Hz to 20KHz(2 way), SPL: 83dB, Peak Power: 320W/pair, Speaker Impedance: 4 ohm, Weight (each): 3.00lb, Mounting Depth: 2-9/16" (65mm), Outside Grill: 6-5/16" (160mm), Cutout: 4-13/16" (121mm), Cone Size: 5-1/4" (133mm), Continuous Power: 80W RMS/Speaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.