
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA6600
Zoro #
G6848232
UPC #
731128660004
Country of Origin
Taiwan, Province of China
Description
6-1/2" Platinum Round, Part Number: MA-6600 , High power, multi-component, round speaker with a clean low profile and a full range of audio performance. Get deep, rich sound from a 6-1/2 two-way speaker with a 1" tweeter. Flush mount. MA-6600 are 400W/pair,Features, Waterproof and corrosion proof, Colorfast plastic frame withstands UV rays, Rugged powder coated stainless steel grill, Meets or exceeds ASTM UV and salt spray tests, Lead wires and stainless stell mounting hardware included, Available in white only , Specifications, Frequency Response: 54Hz to 20KHz (2 way), SPL: 85dB, Peak Power: 400W/pair, Speaker Impedance: 4 ohm, Weight (each): 3.65lb, Mounting Depth: 3" (76mm), Outside Grill: 7-5/8" (193mm), Cutout: 5-13/16" (147mm), Cone Size: 6-1/2" (165mm), Continuous Power: 100 W RMS/Speaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.