Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Ma6800 White Round 8" 400 Watts MA6800

Ma6800 White Round 8" 400 Watts (Discontinued)

  • Mfr # MA6800
  • Zoro # G6847995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA6800
Zoro #
G6847995
UPC #
731128680002
Country of Origin
Taiwan, Province of China

Description

8" Platinum Round, Part Number: MA-6800 , High power, multi-component, round speaker, with an 8" woofer, a mid range and tweeter, is tailored for listeners who appreciates a crisp, full sound. Flush mount. MA-6800 are 400W/pair,Features, Colorfast plastic frame withstands UV rays, Waterproof design, Rugged powder coated stainless steel grill, 3-way design with mylar tweeter and midrange, Available in White only , Specifications, Peak Power: 400W/pair, Speaker Impedance: 4 ohm, Weight (each): 4.05lb, Mounting Depth: 3-7/16" (87mm), Outside Grill: 9-1/4" (235mm), Cutout: 7-1/2" (190mm), Frequency Response: 48Hz to 20KHz (3 way), SPL: 89dB, Cone Size: 8" (203mm), Continuous Power: 100 W RMS/Speaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.