Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Ma6900 White 6X9 Oval 400 Watts MA6900

Ma6900 White 6X9 Oval 400 Watts (Discontinued)

  • Mfr # MA6900
  • Zoro # G6848713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA6900
Zoro #
G6848713
UPC #
731128690001
Country of Origin
Taiwan, Province of China

Description

6" x 9" Platinum Oval, Part Number: MA-6900 , Performance advantage. The MA-6900 three-way speaker is designed to deliver your favorite music with a peak power capability of 400W/pair,Features, Available in White only, 3-way design with mylar tweeter & midrange, Rugged powder coated stainless steel grill, Waterproof design, Colorfast plastic frame withstands UV rays , Specifications, Peak Power: 400W/pair, Continuous Power: 100W RMS/speaker, Speaker Impedance: 4 ohm, Weight (each): 6.75lb, Mounting Depth: 3-5/16" (83mm), Outside Grill: 10-5/16" x 7-3/4" (262mm x 196mm), Cutout: 8-1/2" x 6-1/16" (215mm x 154mm), Frequency Response: 49Hz to 20KHz (3 way), SPL: 88dB, Cone Size: 6" x 9" (152mm x 229mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.