Zoro Homepage
This item is Discontinued.
Poly-Planar Ma7065 6.5" 2 Way Speaker W/ 2 Grills Included MA7065

Ma7065 6.5" 2 Way Speaker W/ 2 Grills Included (Discontinued)

  • Mfr # MA7065
  • Zoro # G5418744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA7065
Zoro #
G5418744
UPC #
731128941035
Country of Origin
China

Dimensions

Diameter
7-9/16 in

Details

Item
Speaker Grill
Max. Wattage
180 W
Sensitivity (dB)
87 dB
Waterproof
Yes
Frequency Response
90 Hz to 20 kHz
Impedance (Ohms)
4 ohm
Weight (Lbs.)
2.95 lb

Description

MA7065 - 6.5" Premium Round Speaker. 6.5 inch 2-way marine speaker. Upgraded waterproof design supplied with both white and graphite gray grills. Power handling capability of 180 watts/pair., Features: Colorfast plastic frame withstands UV rays, Supplied with both white and graphite gray grills, Waterproof construction throughout, Ferro-fluid filled neodymium tweeter , Specifications: , Frequency Response: 90Hz to 20 KHz (2 Way), SPL: 87dB, Cone Size: 6 1/2" (165mm), Peak Power: 180 watts/pair, Continuous Power: 90 watts RMS/pair, Mounting Depth: 2 51/64" (71mm), Speaker Impedance: 4 ohm, Overall Diameter: 7 9/16" (192mm), Cutout Diameter: 5 5/8" (145mm), Weight: 2.95 lbs per Speaker .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.