Zoro Homepage
This item is Discontinued.
Poly-Planar Ma7500 (W) Compact Box Speaker 100 Watts MA7500W

Ma7500 (W) Compact Box Speaker 100 Watts (Discontinued)

  • Mfr # MA7500W
  • Zoro # G5412672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA7500W
Zoro #
G5412672
UPC #
731128750002
Country of Origin
China

Description

Compact Box Speakers, Part Number: MA-7500W , The MA-7500 offers good sound in those locations where the MA-9060 will not fit. These compact, concert hall-quality box speakers are designed to deliver top quality sound on your boat, where space is always at a premium. Contemporary styling complements any cabin, whether freestanding vertically or pivot-mounted. Powder coated aluminum grills and brackets and corrosion-proof construction make them impervious to the harsh marine environment., Features, Contemporary styling complements any cabin, Low magnetic field speaker, Powder coated stainless steel grills and bracket, 180 rotational gimbal mount included, Optional pivot mount available, Available in black and white , Specifications, Frequency Response: 60Hz to 20KHz (2 way), Power Handling: 100W per pair, Impedance: 4 ohms, Overall Dimensions: 7-11/16" x 5-1/8" x 4-11/16" (195mm x 130mm x 119mm), Weight: 3.35 lbs per Speaker, Cone Size: 3" (76mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.