
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA840B
Zoro #
G5414036
UPC #
731128084015
Country of Origin
China
Description
Subcompact Box Speakers, Part Number: MA-840B , These subcompact box speakers are designed to fit in difficult locations and still offer high quality music sound. The ultra-low magnetic field design lets you mount them anywhere without adversely affecting navigation equipment such as compasses and autopilots. Polypropylene cones, stainless steel grills and brackets, and heavy-duty ABS enclosures make them corrosion-proof and waterproof. Dual cone design with 3" main cone size., Features, Ideal for locations where other speakers won't fit, Only 4" x 4", Ultra-low magnetic field speaker, Stainless steel grill and bracket, Available in black and white , Specifications, Frequency Response: 70Hz to 14KHz (Single cone), Peak Power: 80W per pair, Continuous Power: 40W RMS/pair, Impedance: 4 ohms, Overall Dimensions: 4-3/16" x 4-1/16" x 4-1/2" (106mm x 102mm x114mm), Cone Size: 3-1/2" (89mm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.