Zoro Homepage
This item is Discontinued.
Poly-Planar Ma8505B 5" Three Way Round MA8505B

Ma8505B 5" Three Way Round (Discontinued)

  • Mfr # MA8505B
  • Zoro # G6853078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA8505B
Zoro #
G6853078
UPC #
731128850511
Country of Origin
Taiwan, Province of China

Description

5" Titanium Series Speakers. The MA-8505 is a 5" waterproof, ultra low magnetic field 200 watt/pr. Speaker available in white or black color to compliment the exterior or interior of any yacht. These three way speaker is perfect for replacement or upgrade of existing speakers and the magnets will not interfere with navigation equipment. Features, Colorfast plastic frame withstands UV rays , Anti-magnetic design , Waterproof construction throughout. Rugged powder coated aluminum grill. 3-way design with mylar tweeter and midrange , Specifications , Peak Power: 200 watts/pair , Continuous Power: 50 W RMS/speaker , Speaker Impedance: 4 ohm , ASTM UV and Salt Spray Test: meets or exceeds 600hrs , Weight (each): 1lb 9oz , Mounting Depth: 2.5" (64mm) , Outside Grill: 6" (153mm) , Cutout: 4.5" (115mm) , .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.