Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Ma8506B 6" Three Way Round High Power MA8506B

Ma8506B 6" Three Way Round High Power (Discontinued)

  • Mfr # MA8506B
  • Zoro # G6853227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA8506B
Zoro #
G6853227
UPC #
731128850610
Country of Origin
Taiwan, Province of China

Description

6" Titanium Series Speakers, Part Number: MA-8506B, The MA-8506 Titanium Series Speaker is a 6" waterproof, ultra low magnetic field 200 watt speaker with titanium plated cone. These three way speakers are perfect for replacement or upgrade of existing speakers and the magnets will not interfere with navigation equipment,Features, Colorfast plastic frame withstands UV rays, Anti-magnetic design, Waterproof construction throughout, Rugged powder coated stainless steel grill, 3-way design with mylar tweeter 16 " (62mm), Outside Grill: 7" (177mm), Cutout: 5- 9 16 " (140mm), Frequency Response: 55Hz to 20KHz (3 way), SPL: 90dB, Cone Size: 6" (152mm) , .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.