Zoro Homepage
This item is Discontinued.
Poly-Planar Ma9020 White Gunwale Speakers MA9020

Ma9020 White Gunwale Speakers (Discontinued)

  • Mfr # MA9020
  • Zoro # G4627236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA9020
Zoro #
G4627236
UPC #
731128902005
Country of Origin
Taiwan, Province of China

Description

Gunwale Mount Speaker, Part Number: MA-9020 , Mount these full-sized speakers out of the way under the gunwale, where they're protected from the elements, yet close enough to deliver rich, full sound. The molded, one-piece plastic grill protects the speaker components from splash and spray. The two-way vented port design offers full range response. Peak power 200 watts /pair., Specifications, Frequency Response: 55Hz to 20KHz (2 way), SPL: 86dB, Peak Power: 200W/pair, Speaker Impedance: 4 ohm, Weight (each): 3.90 lbs per Speaker, Overall Dimension: 10- 7 16 " x 6" x 5- 5 16 " (265mm x 152mm x 135mm), Cone Size: 5" (127mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.