Zoro Homepage
This item is Discontinued.
Poly-Planar Ma905 (B) Panel 400 Watts MA905B

Ma905 (B) Panel 400 Watts (Discontinued)

  • Mfr # MA905B
  • Zoro # G6848153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA905B
Zoro #
G6848153
UPC #
731128090511
Country of Origin
Taiwan, Province of China

Description

5" Platinum Panel - Black Shallow 1" mounting depth. two-way speaker Specifications Frequency Response: 55Hz to 20KHz (2 way). SPL: 87dB. Cone Size: 5" (127mm). Peak Power: 400W/pair. Speaker Impedance: 4 ohm. Weight (each): 3.15lb. Mounting Depth: 1" (25mm). Outside Grill: 9- 1 16 " x 6" (229mm x 152mm). Cutout: 4- 5 16 " (109mm). Continuous Power: 100W RMS/Speaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.