Zoro Homepage
This item is Discontinued.
Poly-Planar Ma9060 (W) Box Speakers MA9060W

Ma9060 (W) Box Speakers (Discontinued)

  • Mfr # MA9060W
  • Zoro # G5404096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA9060W
Zoro #
G5404096
UPC #
731128906003
Country of Origin
Taiwan, Province of China

Description

Box Speakers, Part Number: MA-9060W , Full size box speakers with a two-way vented post design offer full range response. The low magnetic field design lets you mount them anywhere. Polycarbonate gimbal mounting brackets are included. The 5.25" polypropylene main cones provide maximum power of 100 watts per speaker., Features, Low magnetic field speaker, Full range, bass reflex box speakers offer top quality sound, Gimbal mounting bracket included, Optional pivot mounting kit available, Available in black and white , Specifications, Frequency Response: 55Hz to 20KHz (2 way), Peak Power: 100W per speaker, Impedance: 4 ohms, Overall Dimensions: 9-1/16" x 6-1/16" 5-5/8" (230mm x 153mm x 143mm), Weight: 4.80 lbs per Speaker, Cone Size: 5-1/4" (133mm), Continuous Power: 60W RMS/speaker, SPL: 86dB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.