Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Me400D Amplifier 400 Watt/ 4 Channel ME400D

Me400D Amplifier 400 Watt/ 4 Channel (Discontinued)

  • Mfr # ME400D
  • Zoro # G6851452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME400D
Zoro #
G6851452
UPC #
731128940007
Country of Origin
Korea, Republic of

Description

Class D Power Amplifier, Part Number: ME-400D , The ME-400D Class D Power Amplifier provides 500 watts (125W x 4 CH) of crisp, clean audio power. This amplifier can be easily configured to enhance your listening pleasure. Gold plated connections resist corrosion. Efficient heat sink design ensures uninterrupted operation. The ME-400D will be an outstanding addition to your vessel's audio system,Features, 4 Channel Class D Power Amp, 2 ohm stable stereo outputs, Bridgeable outputs, Variable input level controls for each pair of channels, Variable High-pass, Low-pass and All-pass crossover, Variable Bass Boost circuit, Thermal and overload protection circuitry, Gold-plated RCA jacks and terminals , Specifications, Power Supply Voltage: 11-16 VDC, Idling Current: 0.8A, Idling Current when off: <0.001mA, Output Power (RMS)@14.4V/4ohms: 125W x 4CH, Output Power (RMS)@14.4V/2ohms: 200W x 4CH, Output Power (max)@14.4V/4ohms: 250W x 4CH, Output Power (max)@14.4V/2ohms: 400W x 4CH, Fuse Rating: 25A x 3, Dims (LxWxH) inches: 10-7/8" x 6-3/4" x 1-7/8" (275mm x 170mm x 46mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.