Zoro Homepage
This item is Discontinued.
Poly-Planar Me60Bt 4 Channel 120 Watt, Audio Amp With Blue ME60BT

Me60Bt 4 Channel 120 Watt, Audio Amp With Blue (Discontinued)

  • Mfr # ME60BT
  • Zoro # G6851032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME60BT
Zoro #
G6851032
UPC #
731128940939
Country of Origin
Korea, Republic of

Description

ME60BT Bluetooth Wireless Marine Grade Amplifier with Waterproof Control Pad. The ME60BT is a four channel, 120W RMS Bluetooth wireless audio amplifier capable of delivering up to 30W RMS per channel. It has a compact, water resistant design that allows for flexible mounting possibilities. The control keypad is designed to withstand installation in the gas zone of a portable spa and is equally suited for use in a marine environment, The unit accepts either audio streamed via Bluetooth connection or hard wired input via RCA input. The waterproof control pad is easily mounted as the body of the keypad is threaded and the large mounting nut is tightened against the back side of the mounting surface,Features: Powers up to (8) 4ohm speakers, Internal distortion limiting circuits, Dedicated Subwoofer gain level control, External waterproof control pad included, Water resistant design for spa or marine use, Rear channels switchable from full range to powered sub out , Keypad Controls: Power - on/off, Input mode - Bluetooth or direct, Play/pause - available in Bluetooth mode, Track forward/repeat - available in Bluetooth mode, Volume up/down - available in both Bluetooth and direct mode , Uses: To add up to four loudspeakers or two popup speakers and a subwoofer to a portable spa, As a stand-alone system amplifier for any audio source - ideal for small watercraft/ATV's/golf carts , Specifications: Speaker Impedance: 2-8 ohm, Output Power: (2 ohm load) 30 Watts RMS per Channel (70W Peak), (4 ohm load) 20 Watts RMS per Channel (50W Peak) , Frequency Response: 20Hz-40kHz, Low Pass Crossover: 18 - 245 Hz, Operating Voltage: 13.8V DC (10V-16V), Maximum Current Draw (full power): 5-8 amps, Amp Dimensions (approx. L x W x H): 214mm x 106mm x 35mm 8.4" x 4.2" x 1.4" , Installation Clearance: 250mm free space top/sides, Weight: 68Kg /1.5lbs, Control pad Cable Length: 610cm/240"/20'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.