Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Mp3-Kit-A Mp3 Input/Speaker/Amp Kit MP3-KIT-A

Mp3-Kit-A Mp3 Input/Speaker/Amp Kit (Discontinued)

  • Mfr # MP3-KIT-A
  • Zoro # G5407072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP3-KIT-A
Zoro #
G5407072
UPC #
731128823607
Country of Origin
China

Description

ME52 Amp with MA4055 Speaker and IC3.5 Panel Mount Adapter, Part Number: MP3-KIT_A , MP3-Kit-A is a combo kit. The kit includes ME-52 50 watt waterproof amplifier with separate panel mount waterproof volume control knob, IC3.5-PM panel mount 3.5mm MP3 adapter for iPod or other MP3 player and a pair of MA4055 5" coaxial waterproof speakers. MP3-Kit-A provides the ability to have stereo sound on small watercraft such as Jet Skis, inflatable's or tenders. Also a perfect solution for off road vehicles, motorcycles, ATV's and golf carts. Easily installed where space is a premium. The ME-52 amplifier can be mounted underneath a seat or inside the boat's structure. The IC3.5-PM MP3 adapter and Volume Control can be mounted on the dash or inside the stowage compartment. This provides a convenient input for portable MP3 or CD players. And with the included PolyPlanar Waterproof Speakers, you'll have crisp, clear stereo sound on the go!, Features, Kit Includes: ME-52 50watt waterproof Amplifier with separate panel mount waterproof volume control, Kit Includes: IC3.5-PM Panel mount 3.5mm MP3 adapter for iPod or other MP3 players, Kit Includes: MA-4055 5" coaxial waterproof speakers with speaker wires included, The speakers can be changed to black color speaker (Part# MP3-KIT_AB when you order the kit with black color speaker).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.