Zoro Homepage
This item is Discontinued.
Poly-Planar Ms55 Compact Box Subwoofer Grey MS55

Ms55 Compact Box Subwoofer Grey (Discontinued)

  • Mfr # MS55
  • Zoro # G4667522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS55
Zoro #
G4667522
UPC #
731128000022
Country of Origin
China

Description

Compact Box Subwoofer, Part Number: MS-55 , The MS-55 subwoofer is a compact, high efficiency bass enclosure optimized for marine applications. It's small size enables it to be easily mounted below seats, under the gunwale area, behind the instrument panel, or any convenient location. The MS-55 is a self contained bass unit requiring no cutting of panels or holes in the boat interior. It produces solid, deep bass extending down to 40Hz and is the perfect addition to any audio system., Features, Dual Voicecoil, high-excursion, 5.25" woofer, High density, UV stable enclosure, Water resistant, Bass-reflex, high-efficiency acoustic design, Side vented output ports, Compact size and molded-in mounts provide for convenient installation nearly anywhere, Acoustically matched for use with PolyPlanar ME-51, MZ-100 and ME-400 amplifiers or can be used with any amplifier 25W - 100W , Specifications, Power Handling: 100W RMS, Speaker Impedance: 4 ohm x 2 inputs, Frequency Range: 40 Hz - 300 Hz, Weight: 8.5 lb (3.8g), Width: 8-5/8" (218mm), Length: 11-1/2" (292mm), Height: 4-13/16" (122mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.