Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA1610
Zoro #
G0155849
UPC #
731128161006
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4 13/32 in
Height
6 39/64 in
Width
6 39/64 in
Overall Width
6 5/8 in
Overall Height
6 5/8 in
Overall Depth
4 3/8 in
Details
Includes
Speaker Wires
Item
Outdoor Box Speakers
Color
White
Impedance
4 ohm
Peak Output Power
70 W
Frequency Response
58 Hz to 20 kHz
Product Type
Pivot Mount Speaker
Maximum Impedance
4 ohm
Connectivity
Wired
Resistance Properties
Corrosion Resistant
Description
Outdoor Box Speakers, Color White, Includes Speaker Wires, Overall Depth 4 3/8 in, Product Type Pivot Mount Speaker, Peak Output Power 70 W, Overall Height 6 5/8 in, Overall Width 6 5/8 in, Connectivity Wired, Maximum Impedance 4 ohm, Resistance Properties Corrosion Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.