Outdoor Box Speakers, Black, 4-3/4in.D, PR (Discontinued)
- Mfr # MA7500-B
- Zoro # G0155928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA7500-B
Zoro #
G0155928
UPC #
731128750019
Country of Origin
China
Dimensions
Depth
4 3/4 in
Height
5 in
Width
7 3/4 in
Overall Height
4 3/4 in
Overall Width
7 3/4 in
Overall Depth
5 1/8 in
Details
Color
Black
Includes
Brackets, Speaker Wires
Impedance
4 ohm
Peak Output Power
100 W
Item
Outdoor Box Speakers
Frequency Response
60 Hz to 20 kHz
Product Type
Compact Box Speaker
Features
Powder Coated Stainless Steel Grills and Bracket
Minimum Frequency Response
60 Hz
Connectivity
Wired
Maximum Frequency Response
20 kHz
Maximum Impedance
4 ohm
Description
Outdoor Box Speakers, Color Black, Includes Brackets, Speaker Wires, Overall Depth 5 1/8 in, Product Type Compact Box Speaker, Peak Output Power 100 W, Overall Height 4 3/4 in, Overall Width 7 3/4 in, Connectivity Wired, Features Powder Coated Stainless Steel Grills and Bracket, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 60 Hz, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.