Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Outdoor Box Speakers, Black, 5in.D, 50W, PR MA800-B

Outdoor Box Speakers, Black, 5in.D, 50W, PR (Discontinued)

  • Mfr # MA800-B
  • Zoro # G0155867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA800-B
Zoro #
G0155867
UPC #
731128080017
Country of Origin
China

Dimensions

Height
7 1/2 in
Depth
5 in
Width
5 in
Overall Height
5 in
Overall Width
7 1/2 in
Overall Depth
5 in

Details

Color
Black
Peak Output Power
100 W
Impedance
4 ohm
Item
Outdoor Box Speakers
Includes
Mounting Hardware
Frequency Response
60 Hz to 20 kHz
Product Type
Compact Box Speaker
Maximum Frequency Response
20 kHz
Maximum Impedance
4 ohm
Minimum Frequency Response
60 Hz
Resistance Properties
Waterproof

Description

Outdoor Box Speakers, Color Black, Includes Mounting Hardware, Overall Depth 5 in, Product Type Compact Box Speaker, Peak Output Power 100 W, Overall Height 5 in, Overall Width 7 1/2 in, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 60 Hz, Resistance Properties Waterproof, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.