Outdoor Box Speakers, White, 4-3/4in.D, PR (Discontinued)
- Mfr # MA7500-W
- Zoro # G0155919
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA7500-W
Zoro #
G0155919
UPC #
731128750002
Country of Origin
China
Dimensions
Height
5 in
Width
7 3/4 in
Depth
4 3/4 in
Overall Height
7 3/4 in
Overall Width
5 1/8 in
Overall Depth
5 1/8 in
Details
Item
Outdoor Box Speakers
Includes
Brackets
Peak Output Power
100 W
Impedance
4 ohm
Color
White
Frequency Response
60 Hz to 20 kHz
Product Type
Compact Box Speaker
Features
Powder Coated Stainless Steel Grills and Bracket
Maximum Frequency Response
20 kHz
Maximum Impedance
4 ohm
Minimum Frequency Response
60 Hz
Connectivity
Wired
Description
Outdoor Box Speakers, Color White, Includes Brackets, Overall Depth 5 1/8 in, Product Type Compact Box Speaker, Peak Output Power 100 W, Cutout Width Not Applicable, Overall Height 7 3/4 in, Overall Width 5 1/8 in, Overall Diameter Not Applicable, Connectivity Wired, Cutout Diameter Not Applicable, Cutout Height Not Applicable, Features Powder Coated Stainless Steel Grills and Bracket, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 60 Hz, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.