Outdoor Box Speakers, White, 5-1/2in.D, PR (Discontinued)
- Mfr # MA9060-W
- Zoro # G0156040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA9060-W
Zoro #
G0156040
UPC #
731128906003
Country of Origin
Taiwan, Province of China
Dimensions
Depth
5 1/2 in
Width
6 in
Height
9 in
Overall Depth
6 1/8 in
Overall Width
9 1/8 in
Overall Height
5 5/8 in
Details
Item
Outdoor Box Speakers
Peak Output Power
100 W
Includes
Brackets
Impedance
4 ohm
Color
White
Sensitivity
86 dB
Frequency Response
55 Hz to 20 kHz
Product Type
Box Speaker
Maximum Impedance
4 ohm
Minimum Frequency Response
55 Hz
Maximum Frequency Response
20 kHz
Connectivity
Wired
Description
Outdoor Box Speakers, Color White, Includes Brackets, Overall Depth 6 1/8 in, Product Type Box Speaker, Peak Output Power 100 W, Overall Height 5 5/8 in, Overall Width 9 1/8 in, Connectivity Wired, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz, Sensitivity 86 dB, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.