Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Speakers, White, 2-13/32in.D, PR

  • Mfr # MA8506-W

  • Zoro # G0155891


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Diameter
7 in
Impedance
4 ohm
Cutout Width
2-39/64 in
Depth
2-13/32 in
Peak Output Power
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA8506-W
Zoro #
G0155891
UPC #
731128850603
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
7 in
Cutout Width
2-39/64 in
Depth
2-13/32 in
Overall Diameter
7 in
Cutout Diameter
5 5/8 in
Overall Depth
2 1/2 in

Details

Item
Outdoor Speaker
Color
White
Impedance
4 ohm
Peak Output Power
100 W
Includes
Hardware
Impedance (Ohms)
4 ohm
Indoor/Outdoor
Outdoor
Frequency Response
55 Hz to 20 kHz
Sensitivity
90 dB
Standards
ASTM
Type
Outdoor
Product Type
Titanium Speaker
Resistance Properties
UV Resistant, Waterproof
Minimum Frequency Response
55 Hz
Maximum Frequency Response
20 kHz
Features
Powder Coated Aluminum Grill
Maximum Impedance
4 ohm

Description

Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 2 1/2 in, Product Type Titanium Speaker, Peak Output Power 125 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 7 in, Cutout Diameter 5 5/8 in, Cutout Height Not Applicable, Features Powder Coated Aluminum Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz, Resistance Properties UV Resistant, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.