Zoro Homepage

Outdoor Speakers, White, 2-39/64in.D, PR

  • Mfr # MA6500

  • Zoro # G0155989


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Color
White
Sensitivity (dB)
83 dB
Diameter
7 in
Height
6-5/16 in
Width
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA6500
Zoro #
G0155989
UPC #
731128650005
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
7 in
Height
6-5/16 in
Width
6 5/16 in
Cutout Width
4-45/64 in
Cutout Height
4-45/64 in
Depth
2-9/16 in
Woofer Dia.
5-1/4 in
Woofer Dia. (In.)
5-1/4 in
Overall Height (In.)
6-5/16 in
Overall Width (In.)
6-5/16 in
Overall Depth
2 5/8 in
Cutout Diameter
4 1/2 in
Overall Diameter
6 3/8 in

Description

Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 2 5/8 in, Product Type Round Speaker, Peak Output Power 160 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 6 3/8 in, Cutout Diameter 4 1/2 in, Cutout Height Not Applicable, Features Powder Coated Stainless Steel Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz, Resistance Properties Waterproof, Sensitivity 83 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.