Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA6900
Zoro #
G0156138
UPC #
731128690001
Country of Origin
Taiwan, Province of China
Dimensions
Height
7-3/4 in
Width
11 in
Cutout Height
6 in
Woofer Dia.
6 in x 9 in
Depth
3-19/64 in
Cutout Width
8-1/2 in
Woofer Dia. (In.)
6 in x 9 in
Overall Width (In.)
11 in
Overall Height (In.)
7-3/4 in
Details
Item
Outdoor Speaker
Color
White
Sensitivity (dB)
88 dB
Sensitivity
88 dB
Peak Output Power
200 W
Includes
Hardware
Frequency Response
49 Hz to 20 kHz
Impedance
4 ohm
Indoor/Outdoor
Outdoor
Impedance (Ohms)
4 ohm
Type
Outdoor
Description
Outdoor Speakers, Color White, Includes Hardware, Peak Output Power 200 W, Cutout Width 8 1/2 in, Cutout Height 6 in, Sensitivity 88 dB, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.